3/4 in Drive, 2-5/8" SAE Socket, 6 Points, Locknut 3/4 in, Steel

  • Mfr # 1979

  • Zoro # G1590565


product price:  $139.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/4 in
Finish
Unfinished
Overall Length
4 in
SAE or Metric
SAE
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1979
Zoro #
G1590565
UPC #
731413008153
Country of Origin
United States

Dimensions

Drive Size
3/4 in
Size
2-5/8"
Overall Length
4 in
Socket Depth
Deep
Socket Sizes
2-5/8 in
Socket Size
2 5/8 in
Wall Thickness
1/8 in

Details

Item
Locknut Socket
Finish
Unfinished
SAE or Metric
SAE
Number of Points
6
Tether Capable
Tether Capable
Drive Type
Hand
Category Type
Hex Socket
Socket Type
Truck Pinion Locknut
Material
Alloy Steel
Output Type
6 pt
Impact Rated
No
Measurement Type
SAE
Tether Style
Tether Capable
Non-Magnetic
No
Socket Shape
6-Point
Bolt Clearance
4 in
Non-Sparking
No
Tether Ready
No
Insulated
No
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable

Description

Locknut Socket, Hand, Unfinished, 6-Point, Socket Size 2 5/8 in, Bolt Clearance 4 in, Drive Size 3/4 in, Impact Rated No, Alloy Steel, SAE, Non-Magnetic No, Non-Sparking No, Socket Depth Deep, No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.