Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pelican Case, 18-1/2 InLx14-1/16 InWx6-15/16 InD 1500

Case, 18-1/2 InLx14-1/16 InWx6-15/16 InD (Discontinued)

  • Mfr # 1500
  • Zoro # G1592001
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1500
Zoro #
G1592001
UPC #
019428004019
Country of Origin
United States

Dimensions

Inside Length
16-3/4"
Inside Width
11-3/16"
Inside Depth
6-1/8"
Bottom Depth
4 5/16 in
Lid Depth
1 13/16 in

Details

Item
Protective Case
Color
Black
Material
Copolymer Polypropylene
Weight
7.05 lb
Features
Prescored Pick N Pluck(TM) Foam, Large, Stylish Ergonomic Handles, Large Padlock Holes, Atmospheric, Allows Quick Equalization with Changes in Temperature or Altitude, Watertight, O-Ring Seal, Double Throw Latches
Includes
Pick N Pluck(TM) Foam
Standards
IP67, MIL C-4150J, Def Stan 81-41/STANAG 4280, ATA300
Industry Type
Healthcare
Mfr. Series
1500
Latch
Double Throw

Description

Protective Case, Bottom Depth 4 5/16 in, Color Black, Inside Depth 6 1/8 in, Inside Length 16 3/4 in, Inside Width 11 3/16 in, Lid Depth 1 13/16 in, Material Copolymer Polypropylene, Overall Depth 6 15/16 in, Overall Length 18 1/2 in, Overall Width 14 1/16 in, Standards IP67, MIL C-4150J, Def Stan 81-41/STANAG 4280, ATA300, Weight 7.05 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.