Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
K72298
Zoro #
G1592227
UPC #
-
Country of Origin
Unknown
Dimensions
Width
2"
Height
1/2"
Battery Size
AAA
Length
6"
Details
Item
Mouse
Connector Type
USB
Color
Beige
Features
Scroll Wheel
Compatible With
PC/Mac(R)
Corded/Wireless
Wireless
Laser/Optical
Optical
Number of Buttons
3
Number of Batteries
2
Includes
3 Buttons With Scroll Wheel
Description
Mouse, Wireless, Optical, Number of Buttons 3, Beige, Connector Type USB, Compatible With PC/MAC(R), Battery Size AAA, Number of Batteries 2, Height 1/2 In., Length 6 In., Width 2 In., Features Scroll Wheel, Includes 3 Buttons With Scroll Wheel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.