This item is Discontinued.

Polaroid HDTV, LED Flat Screen, 40 in., 60 Hz, 1080p 40GSR3000FM

HDTV, LED Flat Screen, 40 in., 60 Hz, 1080p (Discontinued)

  • Mfr # 40GSR3000FM
  • Zoro # G1592285
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40GSR3000FM
Zoro #
G1592285
UPC #
811489024315
Country of Origin
China

Dimensions

Screen Size
40"
Height
23 13/64 in
Width
36 1/2 in
Depth
8 13/64 in
TV Screen Size Range
40" to 45"
HDTV Screen Size
40 in

Details

HDTV High Definition Type
Full High Definition
HDTV SmartTV Compatible
No
HDTV WiFi Compatible
No
HDMI Inputs
3
Remote Control Type
Standard
Aspect Ratio
16:9
Speakers
2
Screen Refresh Rate
60 Hz
Audio Outputs
1
Coaxial Cable Inputs
1
Composite Inputs
1
Max. Resolution
1920 x 1080
Weight Capacity
21 lb
Includes
Standard Remote Control, (2) AAA Batteries, Power Cable, Manual
Digital Cable Ready
yes
Item
Standard HDTV
S-Video Inputs
0
PC Inputs
1
Vertical Resolution
1080p
HDTV Application
Standard
Watts/Channel
8
USB Slot
1
Multifunction
No
Contrast Ratio
5000:1
V-Chip
Yes
HDTV Screen Shape
Flat
Pro:Idiom(TM)
No
Sound Leveler
No
Simulated Surround
No
Media Card Slot
No
HDTV Display Type
LED
HDTV Resolution
1080
Component Video Inputs
1
Energy Star Compliant
Yes
Sleep/Alarm Timer
Yes
Display Type
LED Flat Screen
Language Options
English/French/Spanish

Description

Standard HDTV, Screen Refresh Rate 60 Hz, Display Type LED Flat Screen, Contrast Ratio 5000:1, Includes Standard Remote Control, (2) AAA Batteries, Power Cable, Manual, Language Options English/French/Spanish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.