1-1/2" FNPT Bronze Ball Valve Inline

  • Mfr # 70-107-41

  • Zoro # G1592394


product price:  $119.99
/ea
Free Shipping & Returns

Key Features

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
70-107-41
Zoro #
G1592394
UPC #
670750655326
Country of Origin
United States

Dimensions

Pipe Size
1 1/2 in
Overall Length
4.37 in
Connection Size - Side 1
1 1/2 in
Nominal Valve Size
1 1/2 in
Connection Size - Side 2
1 1/2 in
Handle Length
7.75 in

Details

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Steam
Connection Type
FNPT x FNPT
Item
Ball Valve
Body Material
Bronze
Stem Material
Brass
Temp. Range
-20 Degrees to 450 Degrees F
Max. Pressure
125 PSI CWP
Seat Material
PTFE
Handle Material
PVC, Zinc-Plated Steel
Stem Type
Blowout Resistant
Standards
ARRA Compliant, ASTM B584-C84400, Build America Buy America Act (BABA), Buy American Act (BAA), CRN
Compliance
MSS SP-110
Features
Auto Drain
Handle Type
Lever
Ball Valve Product Group
Manual
Seal Material
PTFE
Type
Two Piece, Auto Drain
Operating Temperature - Maximum
500 Degrees F
3-A Standard Compliance
Not Rated
Maximum Pressure - Steam
150 PSI
Connection Type - Side 1
NPT
Connection Gender - Side 1
Female
Maximum Pressure - Combustible Gas
Not Rated
Color - Valve Body
Bronze
Handle - Locking
Non-Locking
Connection Gender - Side 2
Female
Color - Valve Handle
Yellow
Operating Temperature - Minimum
-20 Degrees F
Connection Type - Side 2
NPT
Cleaned and Bagged
Not Cleaned and Bagged
Coefficient of Volume (Cv)
0.01
Vacuum Service Rating
29 in Hg
Valve Series
70

Description

Manual Two-Way Ball Valve, Body Material Bronze, For Media Steam, Valve Construction Two-Piece, Nominal Valve Size 1 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Chrome-Plated Bronze, Ball Port Style Standard Port, Handle - Locking Non-Locking, Handle Type Lever

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.