Fork Extensions, Yellow, 4 x 72 In, Pk2

  • Mfr # 2KFG8

  • Zoro # G1592787


product price:  $368.99
/pr
Free Shipping & Returns

Key Features

Material
Steel
Color
Yellow
For Use With
Forks up to 2 in Thick
Includes
Steel Retaining Strap
Standards
ASME B56.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2KFG8
Zoro #
G1592787
UPC #
190735446126
Country of Origin
China

Dimensions

Min. Fork Length
48 in
Extension Length
72 in
Fork Width
4 in
Compatible Fork Width - Maximum
4 in
Compatible Fork Width - Minimum
4 in
Compatible Fork Height
2 in
Compatible Fork Length
48 in

Details

Material
Steel
Color
Yellow
Item
Fork Extensions
For Use With
Forks up to 2 in Thick
Includes
Steel Retaining Strap
Standards
ASME B56.1
Load Capacity - Maximum
3,000 lb

Description

Fork Extension, Product Type Fork Extension, Load Capacity - Maximum 3,000 lb, Material Steel, Compatible Fork Length 48 in, Compatible Fork Height 2 in, Compatible Fork Width - Maximum 4 in, Extension Length 72 in, Compatible Fork Width - Minimum 4 in, Color Yellow, Includes Steel Retaining Strap, Standards ASME B56.1, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.