Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP2000LCD
Zoro #
G1593072
UPC #
785026009502
Country of Origin
Dominican Republic
Dimensions
Keypad Width
5 7/8 in
Keypad Depth
1 1/16 in
Keypad Height
4 3/8 in
Details
Item
Intrusion System Keypads
Integral Zone Expander
No
Stay/Away Buttons
No
Keypad Display Type
LCD
For Use With
Magnum Series
Talking Voice Prompts
No
Programmable Panic Buttons
Yes
Wireless Signal Indicator
No
Description
Intrusion System Keypads, Wireless Signal Indicator No, Programmable Panic Buttons Yes, Talking Voice Prompts No, Stay/Away Buttons No, Keypad Width 5 7/8 in, Keypad Depth 1 1/16 in, Keypad Height 4 3/8 in, Keypad Display Type LCD, Integral Zone Expander No, For Use With Magnum Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.