Dual Pull Station, 4" Depth

  • Mfr # FWC-CNV-PULL2K

  • Zoro # G1593669


product price:  $35.95
/ea

Key Features

Type
Marked Fire
Mounting
Surface
Height (In.)
5 1/2 in
Length (In.)
5 1/2 in
Depth (In.)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FWC-CNV-PULL2K
Zoro #
G1593669
UPC #
785026173043
Country of Origin
United States

Dimensions

Height (In.)
5 1/2 in
Length (In.)
5 1/2 in
Depth (In.)
4 in
Duct Width (Ft.)
1 to 10 ft
Width (In.)
4 1/2 in
Tube Length (Ft.)
1 ft
Overall Depth
4 in
Overall Height
5 1/2 in
Overall Width
4 1/2 in

Details

Item
Pull Station
Type
Marked Fire
Mounting
Surface
Standby Current (uA)
0 uA
Includes
Hex Key
Air Velocity (FPM)
0 to 2000 fpm
Ambient Temp. Limits (F)
-13 Degrees to 150 Degrees F
Finish
Smooth
Product Type
Pull Station
Operating Temperature - Maximum
150 Degrees F
Operating Temperature - Minimum
-13 Degrees F
Body Finish
Smooth
Marking
Fire
Action
Double

Description

Dual Pull Station, Marked Fire, Finish Smooth, Surface Mounting, Alarm Current -, Standby Current (uA) 0, Depth (In.) 4, Height (In.) 5-1/2, Length (In.) 5-1/2, Tube Length (Ft.) 1, Width (In.) 4-1/2, Duct Width (Ft.) 1 to 10, Ambient Temp. Limits (F) -13 to 150, Air Velocity (FPM) 0 to 2000, Voltage N/A, Includes Hex Key

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.