Pin Lug Swivel, FNHxMNPT, 2-1/2 Inx2 In
Mfr # 363-2522061
Zoro # G1594232
product price:Â $119.99
/ea
Free Shipping & Returns
Key Features
Tightening Method
Pin Lug
Fitting Connection Type
NH x NPT
Material
Brass
Compatible Pipe Size
2 in, 2 1/2 in
Fitting Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
363-2522061
Zoro #
G1594232
UPC #
-
Country of Origin
China
Dimensions
Compatible Pipe Size
2 in, 2 1/2 in
Hose Fitting B Size
2 in
Hose Fitting A Size
2 1/2 in
Fitting Size
2 1/2 in x 2 in
Details
Item
Fire Hose Adapter
Tightening Method
Pin Lug
Fitting Connection Type
NH x NPT
Material
Brass
Fitting Material
Brass
Fitting Movement
Swivel x Rigid
Thread Type
NH x NPT
Hose Fitting B Connection Type
NPT
Hose Fitting A Connection Type
NH
Fitting Shape
Straight
Finish/Coating
Cast
Hose Fitting B Gender
Male
Hose Fitting A Gender
Female
Description
Fire Hose Adapter, Fitting Connection Type NH x NPT, Fitting Gender Female x Male, Fitting Material Brass, Fitting Movement Swivel x Rigid, Fitting Shape Straight, Fitting Size 2 1/2 in x 2 in, Tightening Method Pin Lug, Compatible Pipe Size 2 in, 2 1/2 in, Finish/Coating Cast, Hose Fitting A Connection Type NH, Hose Fitting A Gender Female, Hose Fitting A Size 2 1/2 in, Hose Fitting B Connection Type NPT, Hose Fitting B Gender Male, Hose Fitting B Size 2 in, Thread Type NH x NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.