Respirator Refresher Wipe Pads Wit, PK100

  • Mfr # 7003

  • Zoro # G1596305


product price:  $31.75
/pk 100, $0.32/ea

Key Features

For Use With
Half- and Full-Facepiece Respirators
Includes
(100) Respirator Wipes
Size
5 in x 7 in
Solution Type
Alcohol
Cleaning Wipe Size
5 in x 7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7003
Zoro #
G1596305
UPC #
-
Country of Origin
United States

Dimensions

Size
5 in x 7 in
Cleaning Wipe Size
5 in x 7 in

Details

Item
Respirator Wipes
For Use With
Half- and Full-Facepiece Respirators
Includes
(100) Respirator Wipes
Solution Type
Alcohol
Packaging
Bulk
Alcohol-Free
No
Dispenser Style
Corrugated Box

Description

Respirator Wipes, Alcohol, Size 5 in x 7 in, Includes (100) Respirator Wipes, Package Quantity 100

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.