Spade Bit, 1 In

  • Mfr # 88816

  • Zoro # G1599053


product price:  $3.99
/ea

Key Features

Overall Length
6 in
Material - Machining
Carbon Steel
Finish - Machining
Bright (Uncoated)
Cutting Direction
Neutral
Measurement System
Fractional Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
88816
Zoro #
G1599053
UPC #
024721200549
Country of Origin
China

Dimensions

Overall Length
6 in
Drill Bit Size
1 in
Shank Size
1/4 in
Shank Dia.
1/4 in
Shank Length
6 in
Shank Hex Size
1/4 in
Diameter
1 in

Details

Item
Spade Drill Bit
Material - Machining
Carbon Steel
Finish - Machining
Bright (Uncoated)
Cutting Direction
Neutral
Measurement System
Fractional Inch
Primary Material Application
Wood
Drill Bit Material
Carbon Steel
Drill Style
Spade
Number of Flutes
1
Nail Cutting
No
Decimal Equivalent
1
Number of Spurs
2
Wire Hole
No
Curved Blade
No
Extension Compatible
No
Adjustable Blade
No
Drill Bit Point Type
Blue-Grooveâ„¢
Flute Type
Straight
Sub Brand
Speedbor
Shank Type - Machining
Hex

Description

Spade Drill Bit, 1 in Drill Bit Size, Hex, Carbon Steel, Shank Diameter 1/4 in, Shank Hex Size 1/4 in, Overall Length 6 in, Bright (Uncoated)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.