WESTWARD 1/2 in Drive Impact Socket, Deep Socket, Black Oxide, 11/16 in

  • Mfr # 4LXH3

  • Zoro # G1599683


product price:  $5.59
/ea

Key Features

Drive Size
1/2 in
Overall Length
3 17/64 in
SAE or Metric
SAE
Number of Points
6
Finish
Manganese Phosphate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4LXH3
Zoro #
G1599683
UPC #
190735851708
Country of Origin
Korea, Republic of

Dimensions

Drive Size
1/2 in
Size
11/16 in
Overall Length
3 17/64 in
Socket Depth
Deep
Socket Size
11/16 in
Socket Length
3 17/64 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Manganese Phosphate
Output Type
6 pt
Material
Chrome Molybdenum Alloy Steel
Standards
ASME B107.110
Impact Rated
Yes
Category Type
Impact Socket
Drive Type
Impact
Measurement Type
SAE
Insulated
No
Non-Sparking
No
Non-Magnetic
No
Compatible Fastener Type
Bolts
Locking
No
Socket Shape
6-Point
Tether Ready
No
Impact Rated Status
Impact Rated
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Includes Thin Wall
No Thin Wall
Bolt Clearance
17 mm
Product Type
Impact Socket
Fastener-Holding Type
Friction
Includes Locking
Locking Not Included
Includes Non-Marring
Non-Marring Not Included

Description

Impact Socket, Socket Size 11/16 in, 6-Point, Chrome Molybdenum Alloy Steel, Manganese Phosphate, Deep, Impact, Drive Size 1/2 in, SAE, Impact Rated Yes, Bolt Clearance 17 mm, Standards ASME B107.110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.