1" Comm. Grade Buna-N Rubber Sheet, 12"x36", Black, 60A

  • Mfr # BULK-RS-H60-300

  • Zoro # G1599832


product price:  $98.49
/ea
Free Shipping & Returns

Key Features

Rubber Thickness
1 in
Rubber Properties
Oil Resistant; Water Resistant
Rubber Material
Buna-N
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-H60-300
Zoro #
G1599832
UPC #
-
Country of Origin
Multiple

Dimensions

Rubber Thickness
1 in
Rubber Width
12 in
Rubber Length
3 ft
Thickness
1"
Width
12"
Length
36"
Overall Width
12 in
Overall Length
36 in
Overall Thickness
1 in

Details

Item
Rubber Sheet
Rubber Properties
Oil Resistant; Water Resistant
Rubber Material
Buna-N
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
60A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
1,000 psi
Elongation
350 %
Finish
Smooth
Standards
ASTM D2000 BF 607
Grade
Standard
Material
Buna-N
Max. Temp. (F)
250 Degrees F
Application
Oil Resistant
Type
Commercial Grade
Color
Black
Tear Strength
20 N/mm
Chemical Resistance
Fair
Texture
Smooth
Weather Resistance
Fair
Abrasion Resistance
Good
Thickness Tolerance
+/-0.061 in
Minimum Temperature
-30 Degrees F
Adhesive Type
Plain Backing
Density
1.5 g/cc
Shape
Sheet
Compression Set
33 %
Maximum Temperature
250 Degrees F
Water Resistance
Good
Oil Resistance
Excellent
Tensile Strength
1,000 psi

Description

Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 60 Shore A, Grade Standard, Material Buna-N, Standards ASTM D2000 BF 607, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.061 in, Overall Width 12 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 1 in, Abrasion Resistance Good

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.