Wildland Fire Hose, Single Jacket, 100 ft Length, 1 in Hose Inside Dia., Polyester Hose Tube, White

  • Mfr # 45DV06

  • Zoro # G1600658


product price:  $165.99
/ea
Free Shipping & Returns

Key Features

Fire Hose Type
Single Jacket
Fitting Size
1 in x 1 in
Hose Color
White
Hose Inside Diameter
1 in
Hose Tube Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45DV06
Zoro #
G1600658
UPC #
-
Country of Origin
China

Dimensions

Fitting Size
1 in x 1 in
Hose Inside Diameter
1 in
Length
100 ft
Hose Fitting B Size
1 in
Hose Fitting A Size
1 in
Hose Length
100 ft

Details

Item
Wildland Fire Hose
Fire Hose Type
Single Jacket
Hose Color
White
Hose Tube Material
Polyester
Hose Fitting A Type
FNPSH
Hose Fitting B Type
FNPSH
Hose Configuration
Coupled Assembly
Jacket Material
Polyester
Coupling Lug Style
Rocker
Compatible Chemicals
Deionized Water, Fresh Water
Burst Pressure
900 psi
Coupling Material
Aluminum
Working Pressure
300 psi
Lining Material
TPU Elastomer
FM Approved
No
Thread Type
NPSH
Test Pressure
600 psi
UL Listed
No
Standards
NFPA 1962
Hose Cover Material
Polyester
Hose Fitting A Material
Aluminum
Hose Fitting B Material
Aluminum
Hose Fittings
Aluminum 1 in FNPSH x Aluminum 1 in FNPSH
Fitting Material
Aluminum x Aluminum
For Media Type
Water
Maximum Working Pressure at 70F
250 psi
Operating Temperature Range
-40 Degrees to 158 Degrees F
Hose Type
Wildland Fire Hose
Fitting Configuration
FNPSH x FNPSH

Description

Wildland Fire Hose, Coupling Lug Style Rocker, Fire Hose Type Single Jacket, Fitting Material Aluminum x Aluminum, Fitting Type FNPSH x FNPSH, Hose Color White, Hose Fitting A Material Aluminum, Hose Fitting A Type FNPSH, Hose Fitting B Material Aluminum, Hose Fitting B Type FNPSH, Hose Inside Diameter 1 in, Hose Length 100 ft, Hose Tube Material Polyester, Jacket Material Polyester, Maximum Working Pressure at 70F 250 psi, Standards NFPA 1962, Burst Pressure 900 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products