This item is Discontinued.

E.R. Wagner Rigd Plate Shock-Absorbng Caster, 410 lb. 8W8306J14SA1190R

Rigd Plate Shock-Absorbng Caster, 410 lb. (Discontinued)

  • Mfr # 8W8306J14SA1190R
  • Zoro # G1600785
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8W8306J14SA1190R
Zoro #
G1600785
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
6 in
Wheel Width
2 in
Overall Height
7-15/16"
Mounting Plate Size
4 in x 4 5/8 in
Mounting Bolt Dia.
3/8 in
Plate Size
4" x 4-5/8"
Plate Thickness
1/4"
Caster Plate Thickness
1/4"
Caster Plate Size
4" x 4-5/8"

Details

Item
Rigid Plate Shock-Absorbing Caster
Load Rating
410 lb
Caster Wheel/Tread Material
Rubber
Wheel/Tread Material
Rubber
Inside Bolt Hole Spacing
3 in x 3 in
Outside Bolt Hole Spacing
2 5/8 in x 3 5/8 in
Frame Finish
Zinc Plated
Caster Frame Material
Steel
Wheel Core Material
Cast Iron
Core Color
Black
Includes
Thread Guards
Plate Caster Bolt Hole Pattern
B
Caster Plate Hole Pattern
B
Caster Core Material
Cast Iron
Caster Wheel Bearings
Roller
Wheel Color
Black
Frame Material
Steel

Description

Rigid Plate Shock-Absorbing Caster, Load Rating 410 lb, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Rubber, Wheel Core Material Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.