Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Panasonic CCTV Monitor, 42 in., 21 lb., 95W TH-42LFE7U

CCTV Monitor, 42 in., 21 lb., 95W (Discontinued)

  • Mfr # TH-42LFE7U
  • Zoro # G1601087
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TH-42LFE7U
Zoro #
G1601087
UPC #
885170184954
Country of Origin
Mexico

Dimensions

Depth
3 1/8 in
Height
22 5/16 in
Width
38 in
Screen Size
42 in

Details

Item
CCTV Monitor
Includes
AC Cord, Remote Control, Batteries
Line Resolution
1920 x 1080
Display
Color
Standards
UL Listed
Power Rating
95W
Operating Temp.
32 Degrees to 104 Degrees F
Video Inputs
HDMI/DVI-D/PC
Features
Anti-Glare Panel Surface, 178 Degrees Viewing Angle, Can Be Controlled By LAN or RS-232c, Supports AMX or Crestron Connected LAN Control, Portrait and Multi-Display Configurations, Narrow Bezel
Cabinet Color
Black
Type
Led
Weight
21 lb
Frequency Range
60 Hz
Voltage
110 to 120V AC
Power Supply
Included
Video Outputs
Serial/Audio

Description

CCTV Monitor, Includes AC Cord, Remote Control, Batteries, Standards UL Listed, Weight 21 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.