Off-White Nylon 6/6 Sheet Stock 24" L x 24" W x 1.500" Thick

  • Mfr # BULK-PS-NYL-1018

  • Zoro # G1602797


product price:  $490.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Nylon 6/6
Plastic Thickness
1.500"
Plastic Width
24"
Plastic Length
24"
Plastic Color
Off-White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-NYL-1018
Zoro #
G1602797
UPC #
-
Country of Origin
China

Dimensions

Plastic Thickness
1.500"
Plastic Width
24"
Plastic Length
24"
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.25 in
Thickness
1.500"
Length
24"
Width
24"
Nominal Size
24 in W x 24 in L
Plastic Length Tolerance
+/-0.250 in
Plastic Width Tolerance
+/-0.25 in

Details

Item
Sheet Stock
Plastic Material
Nylon 6/6
Plastic Color
Off-White
Max. Temp. (F)
210 Degrees F
Min. Temp. (F)
-40 Degrees F
Color
Off-White
Material Type
Natural Grade
Plastic Grouping
Sheet Stock
Plastic Properties
Wear Material
Operating Temp. Range
-40 Degrees to 210 Degrees F
Material Color Family
Off-White
Tensile Strength
12,000 psi
Thickness Tolerance
+/-10%
Material
Nylon 6/6
Impact Strength
0.6 ft-lb/in
Grade
Standard
Corrosion and Chemical Resistance
Fair
Plastic Clarity
Opaque
Impact Strength Rating
Poor
Plastic Hardness
Rockwell M85
Wear Factor
Excellent
Water Absorption
0.3 %
Shape
Square
Maximum Temperature
210 Degrees F
UV Resistant
No
Plastic Hardness Rating
Hard
Friction Rating
Slippery
Plastic Thickness Tolerance
+/-10%
Temperature Range
-40 Degrees to 210 Degrees F
Machinability
100 %
Tensile Strength Rating
Excellent
Minimum Temperature
-40 Degrees F
Friction Coefficient
0.25
Water Absorption Rating
Poor
Plastic Density
0.041 lb/cu in
Standards
Not Rated
Backing Type
No Backing
Product Type
Plastic Sheet
Scratch-Resistant
Not Scratch-Resistant
Weight
36.93 lb
Static-Resistant
Not Static-Resistant
Rockwell Hardness
85 HRM
Metal Detectable
Not Metal Detectable
Flexural Modulus
2,200 MPa
UV-Resistant
Not UV-Resistant
Dielectric Strength
25 kV/mm
Coefficient of Thermal Expansion
7 x 10^-5 K^-1
Wear Rate
Not Rated
Shore Hardness
90 Shore D
Product Form
Sheet
Elongation
5 %
FDA Compliance
Not FDA Compliant

Description

Nylon Sheet, Nylon 6/6, Grade Standard, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 1.5 in, Off-White, Plastic Clarity Opaque, Tensile Strength 12,000 psi, Impact Strength 0.6 ft-lb/in, Friction Coefficient 0.25, Water Absorption 0.3 Percent, Temperature Range -40 Degrees to 210 Degrees F, Plastic Density 0.041 lb/cu in, Plastic Hardness Rockwell M85

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.