This item is Discontinued.

Jacpac Cylinder, Carbon Dioxide, 20 oz, 120 PSI J-6901-99

Cylinder, Carbon Dioxide, 20 oz, 120 PSI (Discontinued)

  • Mfr # J-6901-99
  • Zoro # G1603131
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J-6901-99
Zoro #
G1603131
UPC #
060761901992
Country of Origin
Unknown

Dimensions

Cylinder Dia.
3-1/4"
Height
10"

Details

Item
Air Tool Gas Cylinder
Max. Pressure
120 psi
Cylinder Capacity
20 oz.
Cylinder Color
Black
Cylinder Gas
Carbon Dioxide (Not Included)

Description

Air Tool Gas Cylinder, Cylinder Capacity 20 oz, Cylinder Gas Carbon Dioxide (Not Included), Max. Pressure 120 psi, Cylinder Color Black, Cylinder Dia. 3 1/4 in, Height 10 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.