Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
54946BE
Zoro #
G1603314
UPC #
-
Country of Origin
Mexico
Dimensions
Cable Size
1/0
Width
0.75"
Length
1.95"
Stud Size
#10
Barrel Length
Long
Length (Straight Wireway)
1.95 in
Details
Connector Type
Straight Barrel
Material
Copper
Color Code
Pink
Standards
UL Listed, CSA Certified
Hole Center to End
0.250 in
Peep Hole
No
Die Code
42
Item
One-Hole Lug Compression Connector
Tongue Style
Standard
Construction
Wrought Copper
Plate Material
Electro Tin
Description
One-Hole Lug Compression Connector, Color Code Pink, Die Code 42, Material Copper, Standards UL Listed, CSA Certified, Connector Type Straight Barrel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.