135 Degree Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC 9/32

  • Mfr # C18444

  • Zoro # G1603445


product price:  $4.99
/ea

Key Features

Overall Length
4 1/4 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
9/32 in
Number of Flutes
2
Shank Dia.
9/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C18444
Zoro #
G1603445
UPC #
697334184447
Country of Origin
United States

Dimensions

Overall Length
4 1/4 in
Drill Bit Size
9/32 in
Shank Dia.
9/32 in
Flute Length
2 15/16 in
Depth:Dia. Ratio
8xD
Drill Bit Dimension Type
Fractional Inch
Diameter
0.28125
Shank Size
0.2812
Shank Length
1 5/16 in
Drill Point Length
0.0582"
Maximum Drilling Depth
2 3/16 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Length Class
Jobber-Length

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Black and Gold
Shank Type - Machining
Straight
List Number
1872
Drill Bit Grouping
Drill Bit
Flute Type
Parabolic
Number of Pieces
1
Decimal Equivalent
0.2813
Application
For Aluminum, Low Alloy And Stainless Steels
Standards
ASME B94.11M, DIN 338
Drill Style
Jobber Drill
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through
Helix Angle
35 Degrees to 45 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Primary Material Application ISO Code
K, N, P
Series
1872
Material Grade - Machining
High Performance
Spiral Direction
Right Hand
Drill Bit Point Type
Split Point
Web Thinning
Thinned
Aircraft Drill
No
Number of Coolant Holes
0
Sheeter Drill
No
Secondary Material Application ISO Code
N
Helix Angle - Maximum
45 Degrees
Helix Angle - Minimum
35 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper

Description

Jobber Length Drill Bit, Drill Bit Size 9/32 in, Drill Bit Point Angle 135 Degrees , High Speed Steel, Black and Gold, Decimal Equivalent 0.2813, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.