Rivet Nut, #10-24 Thread Size, 0.406 in Flange Dia., 0.531 in L, Aluminum, 100 PK
Mfr # U69316.019.0080
Zoro # G1603481
product price:Â $10.89
/pk 100, $0.11/eaKey Features
Flange Style
Flanged
Thread Size
#10-24
Drill Bit Size
1/4"
Material
Aluminum
Finish
Plain
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
U69316.019.0080
Zoro #
G1603481
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
#10-24
Drill Bit Size
1/4"
Flange Diameter
0.406 in
Insert Diameter
0.25 in
Overall Length
0.531 in
Head Height
0.038 in
Hole Size
1/4 in
Minimum Material Thickness
0.01 in
Flange Thickness
0.038 in
Maximum Hole Diameter
0.25 in
Maximum Material Thickness
0.08 in
Details
Item
Rivet Nut
Flange Style
Flanged
Material
Aluminum
Finish
Plain
Grip Range
0.010 in to 0.080 in
System of Measurement
Inch
End Type
Open
Application
Used To Securely Fasten Metals, Fiberglass Or Rigid Plastic Materials By Creating Permanent Threads, Ideal For Materials Considered Too Thin For Tapered Threads
Compatible Material
Fiberglass, Metal, Plastic
Pack Size
Small Pack
Thread Type
Coarse
Insert Nut Type
Rivet Nut
Description
Rivet Nut, System of Measurement Inch, Insert Diameter 1/4 in, Overall Length 17/32 in, Thread Size #10-24, Thread Type Coarse, Flange Diameter 0.40625 in, Flange Thickness 0.038 in, Material Aluminum, Finish Plain, Compatible Material Fiberglass, Metal, Plastic, Drill Bit Size 1/4 in, Maximum Hole Diameter 0.25 in, Minimum Material Thickness 0.01 in, Maximum Material Thickness 0.08 in, Insert Nut Type Rivet Nut, End Type Open, Flange Style Flanged, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.