Industrial Pressure Gauge, 0 to 100 psi, 4 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # P3S6011-MAXI45

  • Zoro # G1603909


product price:  $76.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3S6011-MAXI45
Zoro #
G1603909
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 1/2 in
Nominal Dial Size
4 1/2 in
Case Diameter
4.92 in
Case Depth
2 in
Manufacturer Warranty Length
5 yr
Nominal Dial Diameter
4 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Boilers
Gauge Case Material
Aluminum
Series
P3S 300
Lens Material
Glass
Primary Pressure Range
0 to 100
Primary Scale Units
psi
IP/NEMA Rating
IP52
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Primary Range Smallest Graduation
5/50
Socket Material
Brass
Calibration Certificate Included
No
Gauge Special Options
Maximum Reading Pointer
For Use With
Air, Brass, Fresh Water, Industrial Applications, Media Compatible with Copper Alloy, Oil, Steam
Gauge Secondary Range Values
0 to 690
Smallest Graduation
1 psi/10 kPa
Case Color
Black
Case Material
Aluminum
Gauge Primary Range Numbered Graduations
10/100
Standards
ANSI/ASME, ASME, CRN
Connection Type
MNPT
Pointer Characteristics
Micrometer Adjustable
Dry Dampening Feature
None
Includes Mounting Hardware
No
Pointer Material
Aluminum
Vibration Resistance
None
Sensor Type
Bourdon Tube
Compatible Process Media
Air, Fresh Water, Oil, Steam
Movement Material
Brass
Freeze Resistant Movement
No
Process Connection Gender
Male
Includes Vent Plug
No
Secondary Pressure Range
0 to 690
Bezel Material
Stainless Steel
Process Temperature Range
-40 Degrees to 150 Degrees F
Secondary Scale Units
kPa
Accuracy Scale
Full Scale
Over-Pressure Limit
30%
Case Finish
Polished
Accuracy Grade
ASME B40.100 Grade 2A
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F, -40 Degrees to 65 Degrees C
Cleaned for Oxygen Service
No
Non-Sparking
No
Includes Calibration Certificate
No
Gauge Case Liquid
None
Scale Type
Dual
Pressure Gauge Type
Industrial Pressure Gauge
Sensor Material
Phosphor Bronze
Case Construction
Welded Joint
Pressure Range Type
Pressure
Field Fillable
No
Removable Bezel
No
Pointer Color
Black
Adjustable Pointer
Adjustable Maxi Pointer
Dial Color
White
Dial Face Material
Aluminum
Operating Temperature Range
-40 Degrees to 150 Degrees F
IP Rating
IP52
Primary Scale Pressure Measurement - Minimum
0 psi
Compatible with Brand
Universal
Process Media Temperature - Minimum
-40 Degrees F
Case Liquid
None
NEMA Enclosure Rating
5
Secondary Scale Pressure Measurement - Minimum
0 kPa
Process Media Temperature - Maximum
150 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Maximum
100 psi
Secondary Scale Pressure Measurement - Maximum
690 kPa
Operating Temperature - Maximum
150 Degrees F

Description

Industrial Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.5 Percent, Gauge Case Material Aluminum, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP52, Primary Pressure Range 0 to 100, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge, Liquid-Filled Case No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.