This item is Discontinued.

Dayton Centrifugal Pump, 2 HP 4ZA50

Centrifugal Pump, 2 HP (Discontinued)

  • Mfr # 4ZA50
  • Zoro # G1604495
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4ZA50
Zoro #
G1604495
UPC #
-
Country of Origin
India

Dimensions

Manufacturers Warranty Length
1 yr

Details

Impeller Material
Stainless Steel
Housing Material
Stainless Steel
Phase
3
HP
2
GPM of Water @ 30 Ft. of Head
153
GPM of Water @ 50 Ft. of Head
96.2
GPM of Water @ 20 Ft. of Head
168
Duty
Continuous
GPM of Water @ 40 Ft. of Head
130
Seal Material
Standard, Carbon Ceramic Faces, Viton Elastomer and SS Parts
Motor RPM
3500
Impeller Type
Enclosed
Amps
5.9/2.8
Motor Enclosure
TEFC
Bearing Type
Ball
Port Rotation
4 Position Increments
Voltage
230/460
Hz
60
Item
Centrifugal Pump
Wetted Materials
SS, Carbon, Ceramic, Viton
Max. Specific Gravity
1.0
Seal Type
Mechanical
Shaft Material
Steel

Description

Centrifugal Pump, Phase 3, Motor Enclosure TEFC, Seal Material Standard, Carbon Ceramic Faces, Viton Elastomer and SS Parts

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.