3/4" FNPT Brass Ball Valve Inline

  • Mfr # G-BVO-75

  • Zoro # G1604522


product price:  $31.65
/ea

Key Features

Ball Material
Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G-BVO-75
Zoro #
G1604522
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
3/4 in
Overall Length
2.39 in
Nominal Valve Size
3/4 in
Connection Size - Side 1
3/4 in
Connection Size - Side 2
3/4 in

Details

Ball Material
Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Air, Steam, Water
Connection Type
FNPT x FNPT
Item
Ball Valve
Handle Type
Oval
Seat Material
PTFE
Stem Material
Brass
Ball Valve Product Group
Manual
Max. Pressure
600 PSI CWP
Handle Material
PVC, Steel
Stem Type
Blowout Resistant
Temp. Range
-40 Degrees to 300 Degrees F
Body Material
Brass
Seal Material
PTFE
Type
Two Piece
Vented Ball Valve
Non-Vented
Operating Temperature - Minimum
-40 Degrees F
Color - Valve Handle
Blue
Maximum Pressure - Steam
150 PSI
3-A Standard Compliance
Not Rated
Maximum Pressure - Combustible Gas
Not Rated
Vacuum Service Rating
29.9 in Hg
Connection Gender - Side 2
Female
Handle - Locking
Non-Locking
Connection Gender - Side 1
Female
Connection Type - Side 2
NPT
Connection Type - Side 1
NPT
Operating Temperature - Maximum
300 Degrees F
Coefficient of Volume (Cv)
29.76

Description

Manual Two-Way Ball Valve, Body Material Brass, For Media Air, Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29.9 in Hg, Ball Material Brass, Ball Port Style Full Port, Handle - Locking Non-Locking, Handle Type Oval

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.