This item is Discontinued.

Unbrako 1.75mm Metric Socket Head Cap Screw, Black Oxide Alloy Steel, 100 PK 06247

1.75mm Metric Socket Head Cap Screw, Black Oxide Alloy Steel, 100 PK (Discontinued)

  • Mfr # 06247
  • Zoro # G1604741
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
06247
Zoro #
G1604741
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1.75mm
Drive Size
10mm
Thread Length
16mm
Head Height
12mm
Fastener Length
16mm
Head Dia.
18mm
Length
16mm
Dia./Thread Size
M12-1.75

Details

System of Measurement
Metric
Screw Head Type
Cylindrical
Drive Type
Hex Socket
Material
Alloy Steel
Finish
Black Oxide
Min. Tensile Strength
176,900 psi
Item
Metric Socket Head Cap Screw
Fastener Thread Type
Metric Coarse
Thread Direction
Right Hand
Thread Style
Fully Threaded
Rockwell Hardness
40 to 43
Class
4g6g
Thread Type
Coarse
Head Type
Standard
Material Grade
Alloy Steel
Basic Material
Steel
Fastener Finish
Black Oxide
Fastener Industry Standards
ASTM A574, ASME B18.3
Screw Style
Socket Head Cap Screw

Description

Metric Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Hex Socket, Drive Size 10mm, Material Alloy Steel, Finish Black Oxide, Thread Size 1.75mm, Fastener Length 16mm, Head Height 12mm, Thread Style Fully Threaded, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.