Low Crown Cap Nut, 7/16"-20, Steel, Plain, 11/16 in H, 5 PK

  • Mfr # CPB165

  • Zoro # G1605046


product price:  $3.59
/pk 5, $0.72/ea

Key Features

Material
Steel
Profile
Low Crown
Finish
Plain
Material Grade/Class
Not Graded
Overall Height
11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CPB165
Zoro #
G1605046
UPC #
632393650243
Country of Origin
United States

Dimensions

Thread Size
7/16"-20
Overall Height
11/16 in
Hex Width
5/8 in
Fastener Thread Depth
7/16 in
Nut Height
11/16 in
Dia./Thread Size
7/16"-20
Width Across Flats
5/8 in
Thread Depth
7/16"

Details

Item
Cap Nut
Material
Steel
Profile
Low Crown
Finish
Plain
Material Grade/Class
Not Graded
Standards
SAE J483
System of Measurement
Inch
Thread Direction
Right Hand
Fastener Thread Type
UNF (Fine)
Material Quality Standards
ASTM 12L14
Thread Type
Fine
Pack Size
Small Pack
Rockwell Hardness
B80 to B90
Color
Steel
Dimensional Standards
SAE J483
Tensile Strength
70,000 psi
Nut Style
Low Crown Cap Nut
Material Grade
12L14
Fastener Finish
Plain
Fastener Thread Direction
Right Hand
Basic Material
Steel

Description

Cap Nut, Profile Low Crown, Material Grade/Class 12L14, Material Steel, Finish Plain, Thread Size 7/16 In.-20, Overall Height 0.688 in, Hex Width 5/8 in, Tensile Strength 70,000 psi, Dimensional Standards SAE J483, Material Quality Standards ASTM 12L14, System of Measurement Inch, Color Steel, Lock Type Non-Locking, Pack Size Small Pack, Rockwell Hardness B80 to B90, Thread Direction Right Hand, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.