Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tilt Truck, Standard, 1 cu. yd., Black

  • Mfr # FG131500BLA

  • Zoro # G1605475


product price: $1,159.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
43 3/4 in
Overall Length
72 1/4 in
Overall Width
33 1/2 in
Load Capacity
1,250 lb
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG131500BLA
Zoro #
G1605475
UPC #
086876183740
Country of Origin
United States

Dimensions

Overall Height
43 3/4 in
Overall Length
72 1/4 in
Overall Width
33 1/2 in
Container Height
40 1/2 in
Caster Dia.
5"
Wheel Diameter
12"
Handle Height
39 1/4 in
Caster Wheel Dia.
5 in
Overall LxWxH
72 1/4 in x 33 1/2 in x 43 3/4 in
Axle-Mounted Wheel Dia.
12 in

Details

Item
Plastic Tilt Truck
Load Capacity
1,250 lb
Color
Black
Cubic Foot Capacity
27 cu ft
Frame Material
Steel
Mobility Option
Manual
Container Legend
None
Caster Material
Rubber
Caster Configuration
(2) Swivel, (2) Wheels
Optional Lid
1317
Handle Type
No Handle
Wheel Material
Rubber
Container Material
Plastic
Container Material - Hoppers and Cube Trucks
MDPE
Color - Hoppers and Cube Trucks
Black
Caster Type
(2) Swivel
Handle Included
Yes
Volume Capacity
1 cu. yd.
Item - Tilt Trucks
Tilt Truck
Load Capacity - Hoppers and Cube Trucks
1250 lb.
Cubic Yard Capacity
1 cu yd
Frame Material - Hoppers and Cube Trucks
Steel
Includes
Reinforcing Side Rails
Quiet Performance Features
Quiet casters reduce noise
Lid/Cover Type
No Lid/Cover
Non-Marking Casters/Wheels
No
Axle-Mounted Wheel/Tread Material
Rubber
Caster/Wheel Configuration
(2) Axle-Mounted, (2) Swivel
Caster/Wheel Mounting Location
Standard
Caster Wheel/Tread Material
Rubber
Includes Reinforcing Steel Side Rails
With Reinforcing Side Rails
Series
BRUTE(R)

Description

Plastic Tilt Truck, Cubic Foot Capacity 27 cu ft, Load Capacity 1,250 lb, Overall Length 72 1/4 in, Overall Width 33 1/2 in, Overall LxWxH 72 1/4 in x 33 1/2 in x 43 3/4 in, Overall Height 43 3/4 in, Optional Lid Mfr. No. 1317, Container Material Plastic, Color Black, Handle Type No Handle, Mobility Option Manual, Caster/Wheel Configuration (2) Axle-Mounted, (2) Swivel, Caster/Wheel Mounting Location Standard, Caster Wheel/Tread Material Rubber, Caster Wheel Dia. 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.