Gas Line Pressure Test Kit, 0 to 15 psi, 4 in Dial, 3/4 in NPT, Bottom Location, Steel Case Material

  • Mfr # PGTK315CM

  • Zoro # G1605552


product price:  $84.39
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
3/4 in
Process Connection Type
NPT
Dial Size (In.)
4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PGTK315CM
Zoro #
G1605552
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
3/4 in
Dial Size (In.)
4 in
Nominal Dial Size
4 in
Manufacturer Warranty Length
5 yr
Case Depth
0.855 in
Nominal Dial Diameter
4 in
Gauge Case Depth
0.855 in

Details

Item
Gas Line Pressure Test Kit
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Air Compressors, Air Filters, Gas Measurement, Low Pressure, Ovens, Regulators and Respirators
Gauge Case Material
Steel
Series
PGTK
Lens Material
Polycarbonate
Primary Pressure Range
0 to 15
Primary Scale Units
psi
Liquid-Filled Case
No
Gauge Primary Range Smallest Graduation
1/10
Smallest Graduation
0.2 psi/2 kPa
Gauge Secondary Range Values
0 to 30
Connection Type
MNPT
Includes
Test Block
Gauge Primary Range Numbered Graduations
3/20
Standards
ASME, CRN
Calibration Certificate Included
No
Socket Material
Brass
For Use With
Media Compatible with Bronze
Case Color
Black
Sensor Material
Brass
Adjustable Pointer
Adjustable Red Set Pointer
Secondary Scale Units
in Hg
Over-Pressure Limit
25% of Full Scale
Pressure Range Type
Pressure
Sensor Type
Diaphragm
Accuracy Scale
Full Scale
Pointer Material
Aluminum
Dial Face Material
Aluminum
Scale Type
Dual
Accuracy Grade
ASME B40.100 Grade 1A
Primary Scale Minor Graduations
1, 10
Case Finish
Painted
Pressure Gauge Type
Gas Line Pressure Test Kit
Compatible Process Media
Bronze
Dial Color
White
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F, -40 Degrees to 65 Degrees C
Secondary Pressure Range
0 to 30
Freeze Resistant Movement
No
Process Temperature Range
-40 Degrees to 150 Degrees F
Pointer Characteristics
Micrometer Adjustable
Process Connection Gender
Female
Operating Temperature Range
-40 Degrees to 150 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Process Media Temperature - Maximum
150 Degrees F
Primary Scale Pressure Measurement - Maximum
15 psi
Gauge Case Finish
Painted
Secondary Scale Vacuum Measurement - Minimum
0 in Hg
Secondary Scale Vacuum Measurement - Maximum
30 in Hg
Primary Scale Pressure Measurement - Minimum
0 psi
Process Media Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
150 Degrees F

Description

Low Pressure Test Kit, Range 0 to 100 In. H2O, 58 oz./sq. in, Temperature Range (F) -40 Degrees to 150 Degrees , Includes Carrying Case, Tube Nipple, Hose Tube, Clamp, Manufacturers Warranty Length 5 yr.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.