Cut-Resistant Coated Gloves, Cut Level A3 , Dipped , Polyurethane , Smooth , L 12 PK
Mfr # 92752L
Zoro # G1605683
product price:Â $67.59
/pk 12, $5.63/eaKey Features
Glove Size
L
ANSI/ISEA Cut Level
A3
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Gray
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
92752L
Zoro #
G1605683
UPC #
-
Country of Origin
China
Dimensions
Glove Size
L
Glove Length
9.5 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
9
Description
Coated Gloves, ANSI/ISEA Cut Level A3, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI 105, EN388, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.