Portable Cord, SOOW, 14 AWG, 6 C, Black, EPDM Rubber, Stranded, 600V, Indoor/Outdoor, 250 ft

  • Mfr # E3709

  • Zoro # G1605694


product price:  $575.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
SOOW
Wire Size
14 AWG
Conductor Design
Stranded
Jacket Material
EPDM Rubber
Jacket Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E3709
Zoro #
G1605694
UPC #
-
Country of Origin
China

Dimensions

Wire Size
14 AWG
Length
250 ft
Nominal Outside Dia.
0.71 in
Conductor Size
14 AWG
Overall Length
250 ft
Outside Dia.
0.71 in
Nominal Outside Diameter
0.71 in
Grounding Conductor Size
14 AWG

Details

Item
Portable Cord
Trade Designation
SOOW
Number of Conductors
6
Conductor Design
Stranded
Jacket Material
EPDM Rubber
Jacket Color
Black
Location
Indoor/Outdoor
Voltage
600V
Conductor Material
Copper
Standards
CSA Flexible Cord, MSHA Approved, RoHS Compliant, UL Flexible Cord
Max. Amps
12
Wire Color
Black, Blue, Green, Orange, Red, White
Features
Extra Flexible Stranding, Abrasion Resistant, Resist Oils and Solvents, Water, Flame and Ozone Resistant
Temp. Rating
-40 to 194°F
Special Features
Abrasion Resistant, Ozone Resistant, Flame Resistant, Oil Resistant, Solvent Resistant, Water Resistant
Gauge/Conductor
14/6
Grounding Conductor Insulation Material
Rubber
Temperature Rating - Maximum Dry
194 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Packaging
Carton
Conductor Insulation Material
Rubber
Number of Strands
41
Grounding Conductor Material
Copper
Grounding Conductor Insulation Color
Green
Conductor Insulation Color
Black, Blue, Green, Orange, Red, White
Number of Ground Conductors
1

Description

Portable Cord, Number of Conductors 6, Wire Size 14 AWG, Trade Designation SOOW, Jacket Material EPDM, Wire Color Black, Blue, Green, Orange, Red, White, Jacket Color Black, Length 250 ft, Voltage 600 V, Nominal Outside Dia. 0.71 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.