26 in x 14 in x 14 in Shipping Box, Kraft, Corrugate, Single Wall, 32 ECT
Mfr # 493U27
Zoro # G1606243
product price:Â $3.59
/ea
Sold in multiples of 10 for $35.90
Key Features
Inside Height
14 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
493U27
Zoro #
G1606243
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
26 in
Inside Width
14 in
Inside Height
14 in
Outside Length
26 3/8 in
Wall Thickness
1/8 in
Outside Width
14 3/8 in
Outside Height
14 5/8 in
Inside LxWxH
26x14x14
Details
Item
Shipping Box
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Board Test
32 ECT
For Use With
Shipping/Storage/Product Protection
Application
Manufacturing, Multipurpose, Retail, Warehouse
Standards
ASTM D5118
Green Environmental Attribute
Plastic-Free Packaging Product
Post-Consumer Recyclability
100 %
Fluting Profile
C Flute
Closure Style
RSC
Description
Shipping Box, Box Style Standard, Wall Type Single Wall, Inside Length 26 in, Inside Width 14 in, Inside Height 14 in, 26x14x14 in Inside LxWxH, 32 ECT, RSC, Outside Length 26 in, Outside Width 14 in, Outside Height 14 in, 26 3/8x14 3/8x14 5/8 in Outside LxWxH, Wall Thickness 3/16 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.