Thermostat Cable, 250ft, 0.17 Diameter, CL2

  • Mfr # 553050407

  • Zoro # G1606464


product price:  $107.99
/ea
Free Shipping & Returns

Key Features

Cable Type
Nonplenum
Number of Conductors
5
Wire Size
18 AWG
Jacket Color
Brown
Conductor Design
Solid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
553050407
Zoro #
G1606464
UPC #
032886036965
Country of Origin
United States

Dimensions

Wire Size
18 AWG
Length
250 ft
Nominal Outside Dia.
0.17 in
Spool/Coil Length
250 ft.
Wire Size (Wire and Cable)
18 AWG
Wire Size - Wire and Cable
18 AWG
Length (Straight Wireway)
250 ft
Size (Awg or Kcmil)
18 AWG
Insulation Thickness (Mils)
5mils
Conductor Size
18 AWG
Overall Length
250 ft
Nominal Outside Diameter
0.17 in

Details

Item
Thermostat Wire
Cable Type
Nonplenum
Number of Conductors
5
Jacket Color
Brown
Conductor Design
Solid
Temp. Rating
140 Degrees F
Voltage
150 V
Standards
NEC 725, UL Listed
Cable Rating
CL2
Package Type
Spool
Wire and Cable Item
Thermostat Cable
Max. Temp.
60 Degrees C
Cable Type (Wire and Cable)
Non Plenum
Cable Type - Wire and Cable
Non Plenum
Applications
ApplicationThermostat Wire is a class 2 power-limited circuit cable for use in thermostat control applications from floor to floor and up access shafts without conduit
No. of Conductors
5
Construction
ConstructionSolid copper conductors with 6 mils of PVC insulationConductors are covered with a PVC jacket, Brown or WhiteRipcord
No. of Strands
1
Nom. Od (Mils)
170mils
Inner Wire Jacket Color
Blue, Green, Red, White, Yellow
Fire Resistance Rating
Not Rated
Conductor Insulation Material
HDPE
Shielding
Unshielded
Jacket Material
PVC
Trade Designation
CL2
Temperature Rating - Maximum Dry
140 Degrees F
Conductor Insulation Color
Blue, Green, Red, White, Yellow
Packaging
Spool
Conductor Material
Copper

Description

Thermostat Wire, Number of Conductors 5, Wire Size 18 AWG, Cable Type Nonplenum, Jacket Color Brown, Length 250 ft, Voltage 150 V, Conductor Design Solid, Cable Rating CL2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.