Deadbolt, Chrome, Blank, 2-3/4in.

  • Mfr # 8T37LSTK626

  • Zoro # G1606495


product price:  $211.99
/ea
Free Shipping & Returns

Key Features

Mortise / Cylindrical
Cylindrical
Location Type
Commercial, Industrial, Institutional, Residential
Lockset Grade
1
Series
T
For Door Thickness
1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8T37LSTK626
Zoro #
G1606495
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4 in
Throw Length
1 in
Faceplate Dimensions
1-1/8 in x 2-1/4 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
3 in
Faceplate Height
2 1/4 in
Strike Plate Width
1 1/8 in
Strike Plate Height
2 3/4 in
Faceplate Width
1 in

Details

Mortise / Cylindrical
Cylindrical
Location Type
Commercial, Industrial, Institutional, Residential
Lockset Grade
1
Series
T
Lockset Finish
Chrome
Keyway Type
None
Key Type
Not Keyed
Standards
UL Listed
ADA Compliant
Yes
Security Type
Heavy-Duty
Backset
2 3/4 in
Ligature Resistant
No
Cylinder
Single
Material
Brass
Lockset Fire Rating
3 hr
Number of Keys
0
Pins
6 or 7
Mortise/Cylindrical
Cylindrical
Strike Dim.
2-3/4 in x 1-1/8 in
Item
Deadbolt Lock
Application
Commercial
Grade
1
Number of Pins
6
ANSI/BHMA Finish
Satin Chromium-Plated
Includes Core
Core Not Included
Fire Rating
3 hr
Locking/Unlocking Access - Outside
Keyway
Locking/Unlocking Access - Inside
Keyway
Visual Indicator Message
No Message
Ligature-Resistant
Not Ligature-Resistant
ANSI Grade
2

Description

Deadbolt Lock, Cylindrical, Commercial, Industrial, Institutional, Residential, Lockset Grade 1, Series T, Lockset Finish Chrome, Keyway Type None, Key Type Not Keyed, Standards UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Cylinder Single, Faceplate Dimensions 1-1/8 in x 2-1/4 in, For Door Thickness 1 3/4 in, Material Brass, Number of Keys 0, Pins 6 or 7, Security Type Heavy-Duty, Strike Dim. 2-3/4 in x 1-1/8 in, Throw Length 1 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.