Deadbolt, Chrome, Single, 2-1/4in.

  • Mfr # 8T37KSTK626

  • Zoro # G1606501


product price:  $210.99
/ea
Free Shipping & Returns

Key Features

Mortise / Cylindrical
Cylindrical
Location Type
Commercial, Industrial, Institutional, Residential
Lockset Grade
1
Series
T
For Door Thickness
1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8T37KSTK626
Zoro #
G1606501
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4 in
Faceplate Dimensions
1-1/8 in x 2-1/4 in
Throw Length
1 in
Faceplate Height
2 1/4 in
Door Thickness - Maximum
3 in
Strike Plate Width
1 1/8 in
Faceplate Width
1 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
2 3/4 in

Details

Mortise / Cylindrical
Cylindrical
Location Type
Commercial, Industrial, Institutional, Residential
Lockset Grade
1
Series
T
Lockset Finish
Chrome
Keyway Type
None
Key Type
Not Keyed
Standards
UL Listed
ADA Compliant
Yes
Backset
2 3/4 in
Item
Deadbolt Lock
Number of Keys
0
Material
Brass
Lockset Fire Rating
3 hr
Strike Dim.
2-3/4 in x 1-1/8 in
Mortise/Cylindrical
Cylindrical
Ligature Resistant
No
Pins
6 or 7
Cylinder
Single
Security Type
Heavy-Duty
Grade
1
Application
Commercial
Number of Pins
7
Locking/Unlocking Access - Outside
Thumb Turn
Fire Rating
3 hr
Visual Indicator Message
No Message
Includes Core
Core Not Included
ANSI/BHMA Finish
Satin Chromium-Plated
ANSI Grade
2
Ligature-Resistant
Not Ligature-Resistant
Locking/Unlocking Access - Inside
Coreless

Description

Deadbolt Lock, Cylindrical, Commercial, Industrial, Institutional, Residential, Lockset Grade 1, Series T, Lockset Finish Chrome, Keyway Type None, Key Type Not Keyed, Standards UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Cylinder Single, Faceplate Dimensions 1-1/8 in x 2-1/4 in, For Door Thickness 1 3/4 in, Material Brass, Number of Keys 0, Pins 6 or 7, Security Type Heavy-Duty, Strike Dim. 2-3/4 in x 1-1/8 in, Throw Length 1 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.