22 in x 22 in x 22 in Multi-Depth Box, Kraft, Corrugate, Single Wall, 32 ECT

  • Mfr # 493U76

  • Zoro # G1607530


product price:  $7.89
/ea
Sold in multiples of 10 for $78.90
Additional $5.00 delivery surcharge applies per item.
See details

Key Features

Inside Length
22 in
Inside Width
22 in
Inside Height
22 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
493U76
Zoro #
G1607530
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
22 in
Inside Width
22 in
Inside Height
22 in
Outside Width
22 1/4 in
Outside Length
22 1/4 in
Outside Height
22 5/8 in
Wall Thickness
1/8 in
Inside LxWxH
22x22x22

Details

Item
Multi-Depth Box
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Board Test
32 ECT
For Use With
Shipping/Storage/Product Protection
Application
Manufacturing, Multipurpose, Retail, Warehouse
Green Environmental Attribute
Plastic-Free Packaging Product
Standards
ASTM D5118
Fluting Profile
C Flute
Closure Style
RSC
Post-Consumer Recyclability
100 %

Description

Shipping Box, Box Style Standard, Wall Type Single Wall, Inside Length 22 in, Inside Width 22 in, Inside Height 22 in, 22x22x22-16 in Inside LxWxH, 32 ECT, RSC, Outside Length 22 in, Outside Width 22 in, Outside Height 22 in, 22 1/4x22 1/4x22 5/8 in Outside LxWxH, Wall Thickness 3/16 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.