This item is Discontinued.

Stanley Security Manual Hydraulic Stanley QDC 200 Door Closer Heavy Duty Interior and Exterior, Silver QDC111P689

Manual Hydraulic Stanley QDC 200 Door Closer Heavy Duty Interior and Exterior, Silver (Discontinued)

  • Mfr # QDC111P689
  • Zoro # G1607831
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QDC111P689
Zoro #
G1607831
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Housing Depth
12 3/16 in
Housing Height
3 1/2 in
Housing Length
12 3/16 in
Spring Size
Adjustable 1 to 6
Interior Door Width
Up to 58 in
Exterior Door Width
Up to 54 in

Details

Automatic/Manual
Manual
Item
Door Closer
Closer Mounting Style
Parallel, Regular, Top Frame
Closer Performance
Heavy Duty
Closer Series
Stanley QDC 200
Closer Type
Non Hold Open
Color
Silver
Finish
Aluminum Painted
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Mounting Hardware
Included
Arm Material
Carbon Steel
Ligature Resistant
No
Max. Door Opening
120 Degrees
ADA Compliant
Yes
Standards
ANSI A156.4 Grade 1, UL and cUL Listed
Arm Type
Tri Pack
Projection from Wall
2 1/4 in
Includes
Rounded Plastic Cover, Sex Nuts, Self Tapping Screws
Category Type
Parallel Arm
Door Handing
Non-Handed/Reversible
For Use With
Interior and Exterior Doors
Mounting Style
Parallel, Top Jamb and Regular

Description

Door Closer, Stanley QDC 200 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Extra Heavy Duty, Closer Type Non Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI A156.4 Grade 1, UL and cUL Listed, ADA Compliant Yes, Finish Aluminum Painted, Arm Material Carbon Steel, Arm Type Tri Pack, Color Silver, Exterior Door Width Up to 54 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.