Hot Water Circulator Pump, 1/30, 115, NPSM Connection (Discontinued)
- Mfr # UP10-16BUATLC
- Zoro # G1607943
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UP10-16BUATLC
Zoro #
G1607943
UPC #
5700398761976
Country of Origin
United States
Dimensions
Inlet/Outlet Size
1-1/4"
Face to Face Dimension
4-3/8"
Length
8-1/16"
Width
3-1/3"
Manufacturers Warranty Length
2 yr.
Description
Hot Water Circulator Pump, Face to Face Dimension 4 3/8 in, Number of Speeds 1, Phase 1, Pump Type Hot Water Return Line, Series UP, Amps 0.23
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.