Door and Butt Hinge, Steel, Full Mortise Mounting, 1 1/4 in Leaf W x 3 in Leaf H, zinc plated

  • Mfr # 4PA59

  • Zoro # G1607986


product price:  $2.19
/ea

Key Features

Corners
Square
Door Leaf Height
3 in
Door Leaf Thickness
0.078 in
Door Leaf Width
3 in
Finish
zinc plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4PA59
Zoro #
G1607986
UPC #
190735044773
Country of Origin
China

Dimensions

Door Leaf Height
3 in
Door Leaf Thickness
0.078 in
Door Leaf Width
3 in
Frame Leaf Height
3 in
Frame Leaf Width
1 1/4 in
Frame Leaf Thickness
0.078 in
Overall Width
3 in
Door Thickness - Minimum
1 1/4 in

Details

Corners
Square
Finish
zinc plated
Holes per Leaf
3
Material
Steel
Mounting
Full Mortise
Orientation
Non Handed
Range of Motion
270 Degrees
Features
Countersunk Holes
Pin Type
Removable
Ligature Resistant
No
Bearing Type
Plain
Holes
With
Hardware
Included
Item
Door and Butt Hinge
Pin Material
Steel
Hand Orientation
Non-Handed
Removable Pin
Yes
Includes Hardware
Hardware Included
Range of Motion - Maximum
270 Degrees
Corner Type
Square
Resistance Properties
Corrosion-Resistant
Number of Holes per Leaf
3
Mounting Style
Full Mortise
ANSI/BHMA Finish
Zinc-Plated

Description

Butt Hinge, Steel, Zinc Finish, Not Applicable Load Capacity, With Holes, 3 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, Orientation Non Handed, 3 in Door Leaf Height, 3 in Frame Leaf Height, 3 in Door Leaf Width, 1 1/4 in Frame Leaf Width, 0.078 in Door Leaf Thickness, 0.078 in Frame Leaf Thickness, Plain Bearing Type, Square Corners, Included Hardware, Features Countersunk Holes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.