Unisex Tactical Duty Boot, 10.5 M, 8 in Height, Black

  • Mfr # F45234F00110.5W

  • Zoro # G1608070


product price:  $84.99
/pr
Free Shipping & Returns

Key Features

Footwear Width
M
Material
Upper: Polishable Leather and 900D Nylon Mesh; Lining: Moisture Wicking Mesh; Sole: Rubber
Toe Type
Plain
Height
8 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F45234F00110.5W
Zoro #
G1608070
UPC #
788029508485
Country of Origin
China

Dimensions

Size
10.5
Footwear Width
M
Height
8 in
Heel Height
1/2 in
Width
W
Boot Height
8 in
Shaft Height
8 in

Details

Item
Tactical Duty Boot
Material
Upper: Polishable Leather and 900D Nylon Mesh; Lining: Moisture Wicking Mesh; Sole: Rubber
Toe Type
Plain
Color
Black
Footwear Closure Type
Front Lace and Side Zipper
Gender
Unisex
Upper Boot Material
Leather/Fabric
Outsole Material
Rubber
Closure Type
Lace Up and YKK Side Zipper
Non Metallic Upper
Yes
Conductive
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Puncture Resistant Insole
Yes
Insulated
Yes
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Chain Saw Cut Resistant
No
Footwear Shank Type
Composite
Removable Insole
Yes
Shineable Toe
Yes
Waterproof Type
None
Max. Heat Rating
Not Rated
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Static Dissipative
No
Liner Material
Mesh
Insole System
OrthoLite(R)
Style Number
F4523
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Oily
0.49
Footwear Style
Work Boot
Predominant Footwear Color
Black
Non-Marking Sole
No
Ninety Degree Heel
No
Oil Resisting Sole
No
Footwear Sole Pattern
Arch Lug, Self-Cleaning
Toe Shape
Round
Standards
ASTM D1630-2006, ASTM D2240-2015, ASTM D2558, ASTM D412, ASTM D471-2015, SATRA TM223, SATRA TM92, STM F2913-2011
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Better
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Wide Toe Cap
No
Electrical Hazard Rated
No
Footwear Construction Type
Cemented
Waterproof
No
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Last Number or Name
S100
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Shank Material
Composite
Upper Material Description
900D Nylon, Leather
All-Leather Upper
Yes
Military and Tactical Application
Tactical
Oil-Resisting Sole
No
Includes Shank
Yes
Chemical-Resisting Sole
No
Construction
Cemented
For Outdoor Traction
Yes
Metal Chip-Resisting Sole
No
Heel Definition
Flat Heel
Chain Saw Cut-Resistant
No
Maximum Heat Rating
Not Rated
Features
Breathable, Moisture-Wicking Lining, Friction-Resistant Speed Lacing System, Low Profile, Padded Collar, Tongue Gusset Stitched Down to Prevent Dirt and Debris
Toe Style
Round Toe
Puncture-Resistant Sole
Yes
Closure
Front Lace and Side Zipper
Outsole Technology
Rubber
Upper Material
Leather, Nylon
Heel Style
Flat Heel
Footwear Shank
Yes
Upper Color
Black

Description

Work Boot, Footwear Style Work Boot, 10-1/2, W, Unisex, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated Yes, 8 in Height, Black, Style Number F4523, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.