Unisex Tactical Duty Boot, Plain Toe, M, 8 in Height, Black

  • Mfr # F45234F00114W

  • Zoro # G1608168


product price:  $84.99
/pr
Free Shipping & Returns

Key Features

Footwear Width
M
Material
Upper: Polishable Leather and 900D Nylon Mesh; Lining: Moisture Wicking Mesh; Sole: Rubber
Toe Type
Plain
Height
8 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F45234F00114W
Zoro #
G1608168
UPC #
788029508621
Country of Origin
China

Dimensions

Size
14
Footwear Width
M
Height
8 in
Heel Height
1/2 in

Details

Item
Tactical Duty Boot
Material
Upper: Polishable Leather and 900D Nylon Mesh; Lining: Moisture Wicking Mesh; Sole: Rubber
Toe Type
Plain
Color
Black
Footwear Closure Type
Front Lace and Side Zipper
Gender
Unisex
Upper Boot Material
Leather/Fabric
Outsole Material
Rubber
Closure Type
Lace Up and YKK Side Zipper
Electrical Hazard Rated
No
Max. Heat Rating
Not Rated
Style Number
F4523
Conductive
No
Shineable Toe
Yes
Predominant Footwear Color
Black
Non-Marking Sole
No
Footwear Shank Type
Composite
Insulated
Yes
Static Dissipative
No
Insulation Type
None
CSA Footwear Standard
Not Specified
Waterproof
No
Midsole Material
EVA
Toe Shape
Round
Liner Material
Mesh
Oil Resisting Sole
No
Shank Material
Composite
Wide Toe Cap
No
Chemical Resisting Sole
No
Completely Non Metallic
No
Footwear Style
8 in Work Boot
Last Number or Name
TD-100-1
Puncture Resistant Insole
Yes
Metal Chip Resisting Sole
No
Chain Saw Cut Resistant
No
Removable Insole
Yes
Insole System
EVA
Ninety Degree Heel
No
Waterproof Type
None
Upper Material Description
900D Nylon, Leather
Insulation Weight
None
Manufacturers Suggested Sole Slip Rating
Better
Footwear Sole Pattern
Lug
Non Metallic Upper
Yes
Footwear Construction Type
Cemented

Description

Work Boot, Footwear Style Work Boot, 14, W, Unisex, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated Yes, 8 in Height, Black, Style Number F4523, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.