Zoro Homepage
This item is Discontinued.
Legacy Inflator, Gauged, 1/4 FPNT, Locking Chuck AL2025-BG-GRA

Inflator, Gauged, 1/4 FPNT, Locking Chuck (Discontinued)

  • Mfr # AL2025-BG-GRA
  • Zoro # G1608171
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL2025-BG-GRA
Zoro #
G1608171
UPC #
092329006191
Country of Origin
Unknown

Dimensions

Thread Size
1/4 (F)NPT
Dimension
33-1/2"

Details

Material
Nylon/Brass
Item
Inflator, Thread Size 1/4 (F)NPT, Material Nylon/Brass, Dimension 33-1/2 In.

Description

Inflator, Thread Size 1/4 (F)NPT, Material Nylon/Brass, Dimension 33-1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.