Unisex Tactical Duty Boot, 8.5 W, 8 in Height, Black
Mfr # F45234F0018.5W
Zoro # G1608317
product price:Â $84.99
/pr
Free Shipping & Returns
Key Features
Footwear Width
W
Material
Upper: Polishable Leather and 900D Nylon Mesh; Lining: Moisture Wicking Mesh; Sole: Rubber
Toe Type
Plain
Height
8 in
Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
F45234F0018.5W
Zoro #
G1608317
UPC #
788029508829
Country of Origin
China
Dimensions
Size
8.5
Footwear Width
W
Height
8 in
Heel Height
1/2 in
Boot Height
8 in
Shaft Height
8 in
Width
W
Description
Work Boot, Footwear Style Work Boot, 8-1/2, W, Unisex, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated Yes, 8 in Height, Black, Style Number F4523, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.