Digital Multimeter, CAT III 1000V, CAT IV 600V, AC/DC Current Max 10 A, TRMS, Backlit LCD

  • Mfr # Fluke-87-V

  • Zoro # G1608652


product price:  $515.99
/ea
Free Shipping & Returns

Key Features

Display Type
Backlit LCD
Data Hold
Yes
Instrument Counts
6,000/19,999
Includes
80BK Temperature Probe, 9V Battery (Installed), AC175 Alligator Clips, Holster with Tilt-Leg, Test Lead Storage, TL75 Test Leads (TL175 Eur)
Standards
CSA, EN61010-1, TUV, UL, VDE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Fluke-87-V
Zoro #
G1608652
UPC #
095969261081
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
Lifetime
Depth
2 in
Battery Size
9V
Overall Width
3.9 in
True RMS Bandwidth
20 kHz
Overall Height
7.9 in
Pulse Width
No

Details

Item
Digital Multimeter
Display Type
Backlit LCD
Data Hold
Yes
Instrument Counts
6,000/19,999
Includes
80BK Temperature Probe, 9V Battery (Installed), AC175 Alligator Clips, Holster with Tilt-Leg, Test Lead Storage, TL75 Test Leads (TL175 Eur)
Standards
CSA, EN61010-1, TUV, UL, VDE
Auto Power Off
Yes
Data Logging
Yes
Audible Continuity
Yes
Diode Test
Yes
Max. DC Amps
10
Capacitance Range
10 pF to 9999 uF
Multimeter Style
Full Size - Advanced Features
Temp. Range
-328 Degrees to 1994 Degrees F
Basic DC Accuracy
+/-0.05% of Reading + 1 Digit
Series
FLUKE (R) Fluke-87-V
Display
Backlit LCD
Max. AC Amps
10
Auto Ranging
Yes
Peak Hold
Yes
Calibration Certificate Included
No
Duty Cycle
Yes
Instrument Safety Rating
CAT III 1000V, CAT IV 600V
AC Response
TRMS
Instrument Frequency Counter Range
0.5 Hz to 200 kHz
Max. Ohms
50 megohm
Intrinsically Safe
No
Basic AC Current Accuracy
+/-(1.0% + 2)
Battery Voltage
9V
Bluetooth Compatible
No
Parameters Measured
AC Current, AC Voltage, Capacitance, Conductance, DC Current, DC Voltage, Frequency, Resistance, Temperature (K)
Waterproof
No
Minimum AC Voltage Measurement
0 V
Battery Chemistry
Alkaline
Software Included
No
Maximum AC Current Measurement
10 A
Maximum AC Voltage Measurement
1,000 V
Thermal Imaging
No
Basic DC Current Accuracy
+/-(0.2% + 2)
Dustproof
No
Maximum Resistance Measurement
50 megaohm
Battery Access
Yes
Minimum Frequency Measurement
0.5 Hz
Weight
624 g
Capacitance Measurement Resolution
0.01 nF
Resistance Measurement Accuracy
+/-0.2%
Min-Max-Avg Button Included
Yes
Minimum DC Voltage Measurement
0 V
AC Current Measurement Resolution
0.1 uA
Basic AC Voltage Accuracy
+/-(0.7% + 2)
Frequency Measurement Resolution
0.01 Hz
DC Voltage Measurement Resolution
0.01 V
Minimum DC Current Measurement
0 mA
Minimum Storage Temperature
-40 Degrees F
Batteries Included
Yes
Removable Screen
No
Minimum Capacitance Measurement
10 pF
Fuse Access
Yes
Computer Interface Connection Type
None
Maximum Storage Temperature
140 Degrees F
Current Leakage Testing
No
Resistance Measurement Resolution
0.1 ohm
Minimum AC Current Measurement
0 mA
Maximum Temperature Measurement
1,994 Degrees F
DC Current Measurement Resolution
0.01 uA
AC Voltage Measurement Resolution
0.1 V
Maximum DC Current Measurement
10 A
Maximum Frequency Measurement
200 kHz
Bar Graph Included
Yes
Minimum Operating Temperature
-4 Degrees F
Frequency Measurement Accuracy
+/-(0.005% + 1)
Minimum/Maximum Memory
Yes
AC Response Calculation
TRMS
Maximum DC Voltage Measurement
1,000 V
Basic DC Voltage Accuracy
+/-0.05% + 1 Digit
Capacitance Measurement Accuracy
+/-(1% + 2)
Minimum Temperature Measurement
-328 Degrees F
Maximum Capacitance Measurement
9,999 uF
Shop By
Hot Buys

Description

Digital Multimeter, Audible Continuity Yes, Basic AC Voltage Accuracy +/-(0.7 Percent + 2), Basic DC Voltage Accuracy +/-0.05 Percent + 1 Digit, Data Hold Yes, Basic DC Current Accuracy +/-(0.2 Percent + 2), Instrument Safety Rating CAT III 1000V, CAT IV 600V, Maximum AC Voltage Measurement 1,000 V, Maximum DC Voltage Measurement 1,000 V, Instrument Counts 6,000/19,999, Special Features Adjustable Speed Motor Drive Test Function, Maximum AC Current Measurement 10 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.