This item is Discontinued.

Propper Boots, 6, EE, Black, Plain, Unisex, PR F45244G0016W

Boots, 6, EE, Black, Plain, Unisex, PR (Discontinued)

  • Mfr # F45244G0016W
  • Zoro # G1608658
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F45244G0016W
Zoro #
G1608658
UPC #
788029516602
Country of Origin
China

Dimensions

Size
6
Footwear Width
EE
Height
4 in
Heel Height
1/2 in

Details

Color
Black
Gender
Unisex
Toe Type
Plain
Footwear Style
Athletic High-Top
Insulated
Yes
Waterproof
Yes
Conductive
No
Wide Toe Cap
No
Style Number
F45244G001
Metal Chip Resisting Sole
No
Max. Heat Rating
Not Rated
Midsole Material
Eva
Non Metallic Upper
Yes
Footwear Closure Type
Lace Up
Insulation Type
None
Chain Saw Cut Resistant
No
Waterproof Type
None
Chemical Resisting Sole
No
Electrical Hazard Rated
No
Removable Insole
Yes
Non-Marking Sole
No
Completely Non Metallic
No
Toe Shape
Round
Shank Material
Composite
Outsole Material
Rubber
Insulation Weight
None
CSA Footwear Standard
Not Specified
Predominant Footwear Color
Black
Upper Boot Material
Leather/Mesh
Liner Material
Nylon Mesh and Moisture Wicking Nylon
Static Dissipative
No
Footwear Shank Type
Steel
Ninety Degree Heel
No
Last Number or Name
TD-100-1
Upper Material Description
Leather/Mesh
Insole System
eva
Oil Resisting Sole
No
Shineable Toe
No
Puncture Resistant Insole
Yes
Item
Boots
Footwear Sole Pattern
Lug
Manufacturers Suggested Sole Slip Rating
Better
Footwear Construction Type
Cemented

Description

Boots, Footwear Style Athletic High-Top, 6, EE, Unisex, Black, Lace Up, Shineable Toe No, Toe Type Plain, Waterproof Yes, Insulated Yes, 4 in Height, Black, Style Number F45244G001, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.