This item is Discontinued.

Recora Switchmat, 48" L, 35-1/2" W, 3/8" Thick, Solid Vinyl, 10 ft. Cable with Bare Wires 3548-14H-B

Switchmat, 48" L, 35-1/2" W, 3/8" Thick, Solid Vinyl, 10 ft. Cable with Bare Wires (Discontinued)

  • Mfr # 3548-14H-B
  • Zoro # G1609151
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3548-14H-B
Zoro #
G1609151
UPC #
-
Country of Origin
United States

Dimensions

Thickness
3/8 in
Length
48 in
Width
35 1/2 in
Length (Straight Wireway)
48 in

Details

Item
Switchmat
Termination
10 ft Cable with Bare Wires
Material
Solid Vinyl
Color
Black
Standards
ANSI/RIA
Contact Form
SPST, 2 Wire
DC Contact Rating
100W @ 24V
AC Contact Rating
100W @ 24V
Actuating Force
10 to 15 lb

Description

Switchmat, 10 ft Cable with Bare Wires, Length 48 in, Width 35 1/2 in, Thickness 3/8 in, Actuating Force 10 to 15 lb, Material Solid Vinyl, Black, Contact Form SPST, 2 Wire, AC Contact Rating 100W @ 24V, DC Contact Rating 100W @ 24V, Standards ANSI/RIA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.