102776 Bib Overalls, Cotton, 12 oz Fabric Weight, 28 in Inseam, Navy, 36 x 28

  • Mfr # 102776-412-36x28

  • Zoro # G1609560


product price:  $99.99
/ea
Free Shipping & Returns

Key Features

Material
Cotton
Fabric Weight
12 oz
Inseam
28 in
Closure Type
Buttons/Snaps
Gender
Men's
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
102776-412-36x28
Zoro #
G1609560
UPC #
192776079554
Country of Origin
Multiple

Dimensions

Size
36 x 28
Fits Waist Size
36 in
Tag Size
36 x 28
Maximum Chest Size
40 1/2 in
Size-Body Type
Regular
Minimum Waist Size
33 in
Maximum Waist Size
36 in
Minimum Chest Size
10 1/8 in

Details

Item
Bib Overalls
Color
Navy
Material
Cotton
Fabric Weight
12 oz
Inseam
28 in
Closure Type
Buttons/Snaps
Gender
Men's
Series
102776
Features
Adjustable Elastic Suspenders, Double-Layer Knees With Openings for Adding Knee Pads and Cleaning Out Debris, Multi-Compartment Bib Pocket
Number of Pockets
9
Number of Outside Pockets
9
Hammer Loop
Yes
Suspender Material
Elastic
Includes Hammer Loop
Yes
Includes Lining
No
Style
Bib Overall
Reinforced Locations
Kick Panels, Pockets
Insulated for Cold Conditions
No
Cleaning and Care Instructions
Machine Wash
Includes Suspenders
Yes
Waist Closure
Zipper
Fly Closure Type
Zipper
Pocket Locations
Back, Lower Front Ledge Pockets
Garment Type
Overalls

Description

Bib Overalls, Insulated for Cold Conditions No, Garment Type Overalls, Gender Men's, Material Cotton, Fabric Weight 12 oz, Number of Outside Pockets 9, Includes Lining No, Includes Suspenders Yes, Fly Closure Type Zipper, Waist Closure Zipper, Style Bib Overall, Color Navy, Maximum Chest Size 40 1/2 in, Minimum Chest Size 10 1/8 in, Maximum Waist Size 36 in, Minimum Waist Size 33 in, Inseam 28 in, Size L, Size-Body Type Regular, Cleaning and Care Instructions Machine Wash

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.