Shop NORTH
See all product information
Create Account
PowerCoat, Disposable Gloves, Tri-Polymer, 5 mil, Powder-Free, Textured Grip, Purple, XL, 100 PK
- Mfr # PSD-TRIP-XL
- Zoro # G3302148
product price:Â
$
33.99
/pk of 100, $0.34/ea
Key Features
Color
Purple
Material
Tri-Polymer
Palm Thickness
5 mil
Cuff Style
Beaded
Latex-Free
Contains Latex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSD-TRIP-XL
- Zoro #
- G3302148
- UPC #
- -
- Country of Origin
- Sri Lanka
- Item
- Disposable Gloves
- Color
- Purple
- Material
- Tri-Polymer
- Cuff Style
- Beaded
- Latex-Free
- Contains Latex
- Powdered/Powder-Free
- Powder-Free
- Disposable Glove Type
- Disposable Gloves
- Series
- PowerCoat
- Texture
- Rough Finish
- Aloe Inner Surface
- No
- Disposable Glove Grade
- Industrial
- Metal Detectable
- No
- Features
- Extended Cuff
- Application
- Agriculture, Chemical, Oil and Gas
- Texture Location
- Full
- Glove Hand Style
- Ambidextrous
- Silicone-Free
- Silicone-Free
- Wire Color
- Blue
Dimensions
- Size
- XL
- Palm Thickness
- 5 mil
- Glove Length
- 12 in
- Length
- 12 in
- Size- Alpha
- XL
- Fits Chest Size
- Extended Cuff
Description
Gloves, Color Blue, Features Extended Cuff, Length 12 in, Palm Thickness 8 mil, Powdered/Powder-Free Powder-Free, Texture Location Full, Size- Alpha XL, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.