Screw-Holding Phillips Screwdriver #2 Round

  • Mfr # 0453-18C

  • Zoro # G1610366


product price:  $12.69
/ea

Key Features

Shank Length
7 in
Finish
Chrome with Black Phosphate Tip
Handle Material
Plastic
Handle Design
Cushion Grip
Tip Style Group
Phillips
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
0453-18C
Zoro #
G1610366
UPC #
783310563181
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
#2
Shank Length
7 in
Overall Length
11 in
Handle Length
3 1/2 in
For Fastener Size
#2

Details

Item
Screw-Holding Phillips Screwdriver
Tip Style
Phillips
Finish
Chrome with Black Phosphate Tip
Handle Material
Plastic
Handle Design
Cushion Grip
Tip Style Group
Phillips
Nonsparking
No
Shank Material
Alloy Steel
Insulated
No
Standards
ANSI, ASME
Tether Capable
Tether Capable
Screwdriver Tip Style
Phillips
Shank Shape
Round
ESD Safe
No
Screwdriver and Nut Driver Grouping
Screwdrivers
Material
SVCM 55 Steel
Handle Color
Black
Tether Style
Tether Capable
Non-Magnetic
No
Tether Ready
No
Non-Sparking
No
Replaceable Shank
No
Shank Finish
Chrome
Magnetized Tip
No
Shank Coating
Chrome
Measurement Type
SAE
Tip Finish
Black Oxide
Corrosion Resistant
Yes
Grip Style
Cushion
Replaceable Shank Capable
Replaceable Shank
ESD Safety
Not ESD Safe
Series
Professional
Tether Status
Not Tether Capable
Corrosion-Resistance
Corrosion-Resistant
Tip Material
Steel
Includes Magnetized Tip
Magnetized Tip Not Included
Includes Insulation
Not Insulated

Description

This Greenlee 0453-18C Screw Holding Screwdriver is the perfect tool for your next project. It has a cushion grip handle and chrome finish, as well as a black phosphate tip. With a cushion grip handle, this screw holding screwdriver provides comfort and control while you work. The 7 in round alloy steel shank ensures durability and long life. The #2 Phillips tip gives you more options when it comes to screws. A hex drive on the end of the screwdriver offers added versatility. This Greenlee Screw Holding Screwdriver is a versatile tool that will make any job easier.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.