Command(TM) Hi-Vis Mechanics Touchscreen Gloves, Nylon Palm, Polyester Back, XL, Orange

  • Mfr # IEX-HSO-05-XL

  • Zoro # G1611082


product price:  $12.19
/pr

Key Features

Color
Orange
Cuff Style
Shirred Slip-On
Glove Length
9 3/4 in
Palm Material
Nylon
Application
General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IEX-HSO-05-XL
Zoro #
G1611082
UPC #
696511864950
Country of Origin
China

Dimensions

Glove Size
XL
Glove Length
9 3/4 in
Size- Alpha
XL
Size- Numeric
10

Details

Item
Hi-Vis Mechanics Touchscreen Gloves
Color
Orange
Cuff Style
Shirred Slip-On
Palm Material
Nylon
Application
General Purpose
Palm Construction
Single Layer
Finger Coverage
Full Finger
Insulated
No
Standards
EN
Lining
Polyester
Back Material
Polyester
ANSI/ISEA Cut Level
A2
Closure Type
Open
Thumb Style
Wing
Stitching Material
Nylon
Knuckle Padding Material
None
Cuff
Slip-On
Finger Style
Full Finger
ANSI/ISEA Abrasion Level
3
ANSI/ISEA Puncture Level
2
Includes Padded Palm
No
EN 388 Impact Rated
No
ANSI/ISEA Puncture Force
48 N
Includes Pinch Point Protection
No
Glove Liner Material
Unlined
Includes Double Palm
No
Cut-Resistance Coverage
Palm Side
Series
Command(TM)
Glove Back Material
Polyester
Includes Red Palm
No
Includes ID Panel
No
Touchscreen Compatible
Yes
Includes Keypad Nib
No
Water Resistant
No
ANSI/ISEA Heat Level
Not Available
Rope Channel Reinforcement
No
Windproof
No
EN 388 Rating
2121
Glove Features
High-Visibility, Reinforced Thumb Crotch, Touchscreen Compatible
Latex-Free
Yes
ANSI/ISEA Abrasion Cycles
2,200
Touchscreen Nib
No
Includes Heat Pack Pocket
No
Silicone-Free
No
Glove Materials
Nylon
Low-Profile Impact Protection
No
Brand and Series
Ironclad Command(TM) IEX-HSO
ANSI/ISEA Cut Load
635 g
Anti-Static
No
Glove Construction
Cut and Sewn
Glove Safety Features
High-Visibility
Reflective Backing
Yes
Glove Hand Style
Left and Right
Includes Pull Strap
Yes
Palm Style
Single Layer
Thumb Sweat Wipe
Yes
High-Visibility
Yes
Includes Reinforced Thumb Crotch
Yes
Minimum Temperature
Not Rated
Oil-Resistant
No
Glove Back Color
Orange
Glove Backing Material
Polyester
Glove Lining Material
Unlined
Glove Palm Material
Synthetic Leather
Knuckle Protection Material
None

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style Polyester, Cuff Style Shirred Slip-On, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Polyester, Glove Back Color Orange, Glove Construction Cut and Sewn, Standards EN, ANSI/ISEA Cut Level A2, Touchscreen Compatible Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.