Command(TM) Mechanics Touchscreen Gloves, Nylon Palm, Polyester Back, L, Black

  • Mfr # IEX-MPG-04-L

  • Zoro # G1611344


product price:  $15.59
/pr

Key Features

Color
Black
Cuff Style
Hook-and-Loop
Glove Length
9 in
Palm Material
Nylon
Application
General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IEX-MPG-04-L
Zoro #
G1611344
UPC #
696511865049
Country of Origin
China

Dimensions

Glove Size
L
Glove Length
9 in
Size- Numeric
9
Size- Alpha
L

Details

Item
Mechanics Touchscreen Gloves
Color
Black
Cuff Style
Hook-and-Loop
Palm Material
Nylon
Application
General Purpose
Palm Construction
Single Layer
Finger Coverage
Full Finger
Insulated
No
Standards
EN
Lining
Polyester
Thumb Style
Wing
Closure Type
hook-and-loop
Finger Style
Full Finger
ANSI/ISEA Cut Level
A2
Knuckle Padding Material
Neoprene
Cuff
Adjustable
Back Material
Polyester
Stitching Material
Nylon
ANSI/ISEA Abrasion Level
3
ANSI/ISEA Puncture Level
2
Anti-Static
No
Low-Profile Impact Protection
No
Includes ID Panel
No
ANSI/ISEA Abrasion Cycles
2,200
Cut-Resistance Coverage
Palm Side
Includes Double Palm
No
Glove Materials
Nylon
Impact Protection Coverage
Knuckles
Knuckle Protection Material
Neoprene
Includes Pull Strap
Yes
Includes Red Palm
No
Touchscreen Compatible
Yes
Reflective Backing
No
Glove Construction
Cut and Sewn
Glove Liner Material
Unlined
Glove Hand Style
Left and Right
EN 388 Impact Rated
No
EN 388 Rating
2121
ANSI/ISEA Heat Level
Not Available
Palm Style
Single Layer
Latex-Free
Yes
Windproof
No
Silicone-Free
No
Includes Pinch Point Protection
No
Brand and Series
Ironclad Command(TM) IEX-MPG
Series
Command(TM)
Thumb Sweat Wipe
Yes
Water Resistant
No
Includes Padded Palm
No
Glove Features
Pull Strap, Touchscreen Compatible
Includes Heat Pack Pocket
No
Glove Back Material
Polyester
Rope Channel Reinforcement
No
ANSI/ISEA Cut Load
635 g
Touchscreen Nib
No
ANSI/ISEA Puncture Force
49 N
Includes Keypad Nib
No
High-Visibility
No
Includes Reinforced Thumb Crotch
Yes
Minimum Temperature
Not Rated
Glove Back Color
Black
Oil-Resistant
No
Glove Backing Material
Polyester
Glove Palm Material
Synthetic Leather
Glove Lining Material
Unlined

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style Polyester with Neoprene Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Polyester, Glove Back Color Black, Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene, Standards EN, ANSI/ISEA Cut Level A2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.